Zoro Homepage

Supply Cap D 1 Brass

  • Mfr # 53601

  • Zoro # G913325204


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Tube Fitting Material
Brass
Standards
ASTM F1960, NSF, ASTM F877
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53601
Zoro #
G913325204
UPC #
691514536019
Country of Origin
United States

Details

Tube Fitting Material
Brass
Standards
ASTM F1960, NSF, ASTM F877
Max. Pressure
200 psi

Description

  • The Viega ManaBloc Supply Cap is constructed from high-quality materials that ensure long-lasting performance and durability.
  • The supply cap provides a secure and leak-proof seal, ensuring that there are no water leaks or drips.
  • It features a simple design that allows for quick and efficient installation, reducing labor time and costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.