
T-Handle Valve Key
Mfr # 50601
Zoro # G713333713
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
Height
0.65 in
Color/Finish
Red
Width (In.)
1.8 in
Length
2.3 in
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50601
Zoro #
G713333713
UPC #
691514506012
Country of Origin
United States
Dimensions
Height
0.65 in
Width (In.)
1.8 in
Length
2.3 in
Details
Color/Finish
Red
Basic Pipe Fitting Material
Plastic
Description
- The T-handle valve key is built from durable materials such as heavy-duty steel, ensuring longevity and reliability.
- This ergonomic design reduces hand strain and increases efficiency, allowing users to operate valves with minimal effort.
- Its versatile design makes it a valuable tool for various plumbing, irrigation, and maintenance tasks, providing a convenient solution for accessing and operating different valves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.