Tee, SS, Press-fit 2", 2", 1 1/2"

  • Mfr # 80750

  • Zoro # G803964025


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Material Grade
316
Application
Potable Water
Fitting Side C Tube Outer Diameter
1 1/2 in
Fitting Side A Connection Type
Press-Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80750
Zoro #
G803964025
UPC #
691514807508
Country of Origin
Germany

Dimensions

Fitting Side C Tube Outer Diameter
1 1/2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Copper Tube Size
2 in
Fitting Side C Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Reducing Tee
Material Grade
316
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
EPDM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
O-Ring Material
Rubber
Fitting Material
Stainless Steel
Fitting Shape
Tee
Fitting Side B Connection Type
Press-Fit
Fitting Side C Connection Type
Press-Fit
Compatible Tube Material
Stainless Steel
Fitting Side 3 Connection Type
Press-fit
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material Rubber, Specific Fitting Shape Reducing Tee, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.