Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Press-fit 1 1/2", FNPT 1/2"

  • Mfr # 84580

  • Zoro # G407951001


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Side A Connection Type
Press-Fit
Overall Length
6 7/8 in
Thread Sealant Type
FKM
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84580
Zoro #
G407951001
UPC #
691514845807
Country of Origin
Germany

Dimensions

Overall Length
6 7/8 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
FKM
Fitting Side B Connection Type
Press-Fit
Fitting Side C Connection Type
FPT
Resistance Properties
Corrosion-Resistant
Fitting Material
Carbon Steel
Finish/Coating
Zinc Nickel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Climate Control, Marine
Standards
AHJ, ASTM, FM, UL Listed
Maximum Operating Pressure
200 psig
Maximum Operating Temperature
250 Degrees F
Fitting Side D Connection Type
FPT
O-Ring Material
FKM
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
For Media Type
Compressed Air
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Finish
Zinc Nickel-Plated

Description

Crimp Tee Fitting, Application Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side D Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.