Zoro Homepage

Tee, Bronze, Press-fit 2", 2", FNPT 3/4"

  • Mfr # 79795

  • Zoro # G803964209


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ANSI 372, ANSI 61, CAN 61, NSF 372, NSF 61
Application
Potable Water
Fitting Side B Tube Outer Diameter
2 in
Overall Length
5 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79795
Zoro #
G803964209
UPC #
691514797953
Country of Origin
Germany

Dimensions

Fitting Side B Tube Outer Diameter
2 in
Overall Length
5 9/32 in
Fitting Side B Copper Tube Size
2 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Side A Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side C Pipe Size
3/4 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ANSI 372, ANSI 61, CAN 61, NSF 372, NSF 61
Application
Potable Water
Fitting Shape
Tee
Fitting Side C Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
O-Ring Material
Rubber
Fitting Side A Connection Type
Press-Fit
Fitting Material
Bronze
Compatible Tube Material
Copper
Fitting Side B Connection Type
Press-Fit
Thread Sealant Type
EPDM
For Media Type
Potable Water
Fitting Side 3 Connection Type
FNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Includes Center Stop
Dimple Center Stop

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Bronze, Includes Center Stop Dimple Center Stop, Fitting Side C Pipe Size 3/4 in, O-Ring Material Rubber, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.