Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, 6 29/32 in L

  • Mfr # 22314

  • Zoro # G316045280


product price: $410.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Fitting Side C Connection Type
Press-Fit
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Press-Fit
Fitting Material
Copper
Overall Length
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22314
Zoro #
G316045280
UPC #
691514223148
Country of Origin
Germany

Dimensions

Overall Length
6 29/32 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in

Details

Fitting Side C Connection Type
Press-Fit
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Press-Fit
Fitting Material
Copper
Item
Copper Tee
Standards
ASTM B75, ASTM B88
O-Ring Material
EPDM
Specific Fitting Shape
Tee
Fitting Side D Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Fitting Side 3 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Finish
Copper
Fitting Side 4 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F

Description

Copper Tee

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.