Shop VIEGA
See all product information
Create Account
Tee, SS, Press-fit 2", 2", 1 1/4"
- Mfr # 91915
- Zoro # G007950961
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Fitting Side C Connection Type
Press-Fit
Fitting Side B Pipe Size
2 in
Fitting Side C Pipe Size
1 1/4 in
Fitting Side A Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91915
- Zoro #
- G007950961
- UPC #
- 691514919157
- Country of Origin
- Germany
- Item
- Crimp Tee Fitting
- Specific Fitting Shape
- Tee
- Fitting Side C Connection Type
- Press-Fit
- Application
- Climate Control, Industrial, Marine
- Fitting Side B Connection Type
- Press-Fit
- Standards
- ABS, DNV-GL, IAPMO Listed, ICC-ES, UL Listed
- Fitting Material
- Stainless Steel
- Fitting Side A Connection Type
- Press-Fit
- Material Grade
- 316
- Thread Sealant Type
- FKM
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Side D Connection Type
- Press-Fit
- Maximum Operating Pressure
- 200 psig
- O-Ring Material
- FKM
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Shape
- Tee
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 200 psi
- For Media Type
- Compressed Air, Gases
Dimensions
- Fitting Side B Pipe Size
- 2 in
- Fitting Side C Pipe Size
- 1 1/4 in
- Fitting Side A Pipe Size
- 2 in
- Overall Length
- 7 5/8 in
- Fitting Side 2 Pipe Size
- 2 in
- Fitting Side 1 Pipe Size
- 2 in
- Fitting Side 3 Pipe Size
- 1 1/4 in
- Wire Rope Length
- 7 5/8 in
- Length
- 7 5/8 in
Description
Crimp Tee Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Includes Center Stop Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.