Tee, SS, Press-fit 3", 3", 2 1/2"
- Mfr # 80780
- Zoro # G003964337
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Copper Tube Size
3 in
Fitting Side C Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80780
- Zoro #
- G003964337
- UPC #
- 691514807805
- Country of Origin
- Germany
- Item
- Crimp Tee Fitting
- Specific Fitting Shape
- Reducing Tee
- O-Ring Material
- Rubber
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Compatible Tube Material
- Stainless Steel
- Material Grade
- 316
- Fitting Material
- Stainless Steel
- Fitting Shape
- Tee
- Compatible Tool Brand
- Viega
- Fitting Side A Connection Type
- Press-Fit
- Application
- Potable Water
- Thread Sealant Type
- EPDM
- Fitting Side B Connection Type
- Press-Fit
- Fitting Side C Connection Type
- Press-Fit
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Side 3 Connection Type
- Press-fit
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Press-fit
Dimensions
- Fitting Side A Copper Tube Size
- 3 in
- Fitting Side C Copper Tube Size
- 2 1/2 in
- Fitting Side B Tube Outer Diameter
- 3 in
- Fitting Side B Copper Tube Size
- 3 in
- Fitting Side A Tube Outer Diameter
- 3 in
- Fitting Side C Tube Outer Diameter
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 3 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Copper Tube Size
- 3 in
Description
Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material Rubber, Specific Fitting Shape Reducing Tee, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.