Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit 4", 4", 1 1/2"

  • Mfr # 90600

  • Zoro # G506427704


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61
Required Tool Jaw Size
1 1/2 in, 4 in
O-Ring Material
EPDM
Overall Length
5 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90600
Zoro #
G506427704
UPC #
691514906003
Country of Origin
Germany

Dimensions

Required Tool Jaw Size
1 1/2 in, 4 in
Overall Length
5 1/32 in
Fitting Side A Pipe Size
4 in
Fitting Side B Pipe Size
4 in
Fitting Side C Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 3 Pipe Size
1 1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Reducing Tee
Standards
ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Color
Silver
Includes Center Stop
Rolled Center Stop
Maximum Operating Temperature
250 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Press-Fit
Resistance Properties
Weather-Resistant
Fitting Side C Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Application
Air, Non-Potable Water, Potable Water, Steam
Maximum Operating Pressure
200 psi
Vacuum Rating
29.2 inHG @ 160 Degrees F
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
For Media Type
Air, Non-Potable Water, Potable Water, Gases
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Potable Water, Steam, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.