Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit 4", 4", 4"

  • Mfr # 80620

  • Zoro # G003964016


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Side C Tube Outer Diameter
4 in
O-Ring Material
Rubber
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80620
Zoro #
G003964016
UPC #
691514806204
Country of Origin
Germany

Dimensions

Fitting Side C Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side B Copper Tube Size
4 in
Fitting Side C Copper Tube Size
4 in
Fitting Side A Copper Tube Size
4 in
Fitting Side 3 Copper Tube Size
4 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
O-Ring Material
Rubber
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Press-Fit
Application
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Stainless Steel
Fitting Shape
Tee
Fitting Material
Stainless Steel
Fitting Side C Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
EPDM
Material Grade
316
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material Rubber, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.