Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit11/2", 11/2", FNPT1/2"

  • Mfr # 80890

  • Zoro # G003964368


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Application
Potable Water
Fitting Material
Stainless Steel
Fitting Side C Connection Type
FPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80890
Zoro #
G003964368
UPC #
691514808901
Country of Origin
Germany

Dimensions

Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Adapter Tee
Application
Potable Water
Fitting Material
Stainless Steel
Fitting Side C Connection Type
FPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Stainless Steel
Thread Sealant Type
EPDM
Fitting Shape
Tee
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Material Grade
316
O-Ring Material
Rubber
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Connector Type
Adapter, Reducer
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Fitting Side C Pipe Size 1/2 in, Material Grade 316, O-Ring Material Rubber, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.