Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit21/2", 21/2", 21/2"

  • Mfr # 90560

  • Zoro # G200488162


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Tube Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90560
Zoro #
G200488162
UPC #
691514905600
Country of Origin
Germany

Dimensions

Tube Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 2 1/2 in
Fitting Side B Pipe Size
2 1/2 in
Fitting Side C Pipe Size
2 1/2 in
Overall Length
7 15/16 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side 2 Pipe Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in
Fitting Side 3 Pipe Size
2 1/2 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Standards
ABS, ANSI/CAN/UL 213, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, BV, CRN 13492.5 A/B/C, DNV-GL, FM Class 1920, IAMPO: National Standard Plumbing Code
Compliance
ASME B31, ASTM A312, ASTM A554, IAMPO National Standard Plumbing Code (NSPB), IAPMO California Plumbing Code (CPC), IAPMO Uniform Mechanical Code (UMC), IAPMO Uniform Plumbing Code (UPC), ICC International Mechanical Code (IMC), ICC International Plumbing Code (IPC), ICC International Residential Code (IRC), National Building Code of Canada (NBCC), National Plumbing Code of Canada (NPCC)
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Side C Connection Type
Press-Fit
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Compatible Tool Brand
Viega MegaPress, Viega
Fitting Shape
Tee
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 2 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Tee, Overall Length 7 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.