Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Press-fit21/2", 21/2", 21/2"

  • Mfr # 95560

  • Zoro # G100488187


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Tube Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95560
Zoro #
G100488187
UPC #
691514955605
Country of Origin
Germany

Dimensions

Tube Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 2 1/2 in
Fitting Side C Pipe Size
2 1/2 in
Fitting Side B Pipe Size
2 1/2 in
Overall Length
7 15/16 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side 3 Pipe Size
2 1/2 in
Fitting Side 2 Pipe Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Temp. Range
14 Degrees to 284 Degrees F
Compliance
ASME B31, ASTM A312, ASTM A554, IAPMO Uniform Mechanical Code (UMC), ICC International Mechanical Code (IMC), ICC International Residential Code (IRC), National Building Code of Canada (NBCC), National Plumbing Code of Canada (NPCC)
Max. Pressure
200 psi
Standards
ABS, ANSI/CAN/UL 213, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, BV, CRN 13492.5 A/B/C, DNV-GL, FM Class 1920, IAPMO PS 117, IAPMO/UMC
Application
Non-Potable Water
Compatible Tool Brand
Viega MegaPress, Viega
O-Ring Material
FKM
Fitting Side C Connection Type
Press-Fit
Fitting Material
Stainless Steel
Material Grade
304
Minimum Operating Temperature
14 Degrees F
Fitting Shape
Tee
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
284 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
14 Degrees F
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Maximum
284 Degrees F

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 2 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 7 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.