Zoro Homepage

Tee, Steel, Press-fit 3", 3", FNPT 3/4"

  • Mfr # 28730

  • Zoro # G703964118


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Thread Sealant Type
HNBR
Finish/Coating
Zinc Nickel-Plated
Fitting Side B Pipe Size
3 in
Fitting Side A Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28730
Zoro #
G703964118
UPC #
691514287300
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
3 in
Fitting Side A Pipe Size
3 in
Fitting Side C Pipe Size
3/4 in
Overall Length
7 1/2 in
Fitting Side 2 Pipe Size
3 in
Fitting Side 1 Pipe Size
3 in
Fitting Side 3 Pipe Size
3/4 in

Description

Crimp Tee Fitting, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material Rubber, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.