Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Press-fit11/4", 11/4", FNPT1"

  • Mfr # 25501

  • Zoro # G503964318


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Fitting Side B Pipe Size
1 1/4 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
FPT
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25501
Zoro #
G503964318
UPC #
691514255019
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1 1/4 in
Overall Length
6 15/32 in
Fitting Side C Pipe Size
1 in
Fitting Side A Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 3 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Adapter Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
FPT
Fitting Material
Carbon Steel
Application
Fuel Oil, Gas
Resistance Properties
Corrosion-Resistant
O-Ring Material
Rubber
Fitting Shape
Tee
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Thread Sealant Type
HNBR
Fitting Side B Connection Type
Press-Fit
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
FNPT
Connector Type
Adapter
Finish
Zinc Nickel-Plated
For Media Type
Gases, Oils

Description

Crimp Tee Fitting, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 in, O-Ring Material Rubber, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.