Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Press-fit2", 2", FNPT11/2"

  • Mfr # 25476

  • Zoro # G703964309


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Fitting Side C Pipe Size
1 1/2 in
Fitting Side A Connection Type
Press-Fit
O-Ring Material
Rubber
Fitting Side C Connection Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25476
Zoro #
G703964309
UPC #
691514254760
Country of Origin
Germany

Dimensions

Fitting Side C Pipe Size
1 1/2 in
Fitting Side A Pipe Size
2 in
Fitting Side B Pipe Size
2 in
Overall Length
7 9/16 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 3 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Adapter Tee
Fitting Side A Connection Type
Press-Fit
O-Ring Material
Rubber
Fitting Side C Connection Type
FPT
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Zinc Nickel-Plated
Thread Sealant Type
HNBR
Fitting Shape
Tee
Fitting Material
Carbon Steel
Application
Fuel Oil, Gas
Fitting Side B Connection Type
Press-Fit
For Media Type
Gases, Oils
Finish
Zinc Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
FNPT

Description

Crimp Tee Fitting, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material Rubber, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.