Tee, Steel, Press-fit21/2", 21/2", 11/2"
Mfr # 28675
Zoro # G303964266
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Pipe Size
1 1/2 in
Overall Length
7 1/16 in
Finish/Coating
Zinc Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28675
Zoro #
G303964266
UPC #
691514286754
Country of Origin
Germany
Dimensions
Fitting Side C Pipe Size
1 1/2 in
Overall Length
7 1/16 in
Fitting Side B Pipe Size
2 1/2 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in
Fitting Side 3 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
2 1/2 in
Description
Crimp Tee Fitting, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material Rubber, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.