Zoro Homepage

Tubing Clampturn Out Max D 0.5 Plastic

  • Mfr # 52130

  • Zoro # G413301999


product price: $0.60
/ea
Sold in multiples of 13 for $7.80

Key Features

Material
Plastic
Width (In.)
4 in
Length (In.)
4.45 in
Depth
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52130
Zoro #
G413301999
UPC #
691514521305
Country of Origin
United States

Dimensions

Width (In.)
4 in
Length (In.)
4.45 in
Depth
2.33 in

Details

Material
Plastic

Description

  • Constructed from high-quality materials such as stainless steel or reinforced polymer, the tubing clamp is built to withstand various environmental conditions, including moisture and temperature changes.
  • The tubing clamp is designed to provide a firm and secure hold on tubing, preventing movement and ensuring stability.
  • The tubing clamp features a user-friendly design that allows for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.