Viega MegaPress 45 street elbow, 1-1/2" x 1-1/2"

  • Mfr # 26120

  • Zoro # G4574389


product price:  $61.49
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Tube Size
1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26120
Zoro #
G4574389
UPC #
691514261201
Country of Origin
Germany

Dimensions

Tube Size
1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Basic Pipe Fitting Shape
Elbow
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Press x Street
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Fitting Shape
45 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
FTG
Finish/Coating
Zinc Nickel-Plated
Application
Non-Potable Water
Maximum Operating Temperature
250 Degrees F
Fitting Material
Steel
Finish
Zinc Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Elbow Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Steel, Fitting Side A Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.