Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress 45 street elbow, 2" x 2"

  • Mfr # 95100

  • Zoro # G9683101


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95100
Zoro #
G9683101
UPC #
691514951003
Country of Origin
Germany

Dimensions

Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
Pipe Size (Fittings)
2" x 2"
Fitting Side A Pipe Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Pipe Size
2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Standards
ASTM A312, CRN 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA/ASME B31, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Max. Pressure
200 psi
Compliance
CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Connection Type
Press x Street
Fitting Shape
45 Degrees Elbow
Application
Non-Potable Water
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
FTG
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Material Grade
304
O-Ring Material
FKM
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi

Description

Crimp Elbow Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.