Zoro Homepage

Viega MegaPress adapter, 1-1/2" x 1-1/2"

  • Mfr # 25150

  • Zoro # G4575055


product price: $39.39
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25150
Zoro #
G4575055
UPC #
691514251509
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Overall Length
3 9/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Female Pipe Thread
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Max. Pressure
200 psi
Application
Non-Potable Water
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Fitting Material
Steel
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Side B Connection Type
FNPT
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Non-Potable Water
Finish
Zinc Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 9/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.