Zoro Homepage

Viega MegaPress adapter, 2" x 1-1/2"

  • Mfr # 25645

  • Zoro # G4574921


product price: $56.65
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
2 in x 1-1/2 in
Pipe Size - Pipe Fitting
2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25645
Zoro #
G4574921
UPC #
691514256450
Country of Origin
United States

Dimensions

Tube Size
2 in x 1-1/2 in
Pipe Size - Pipe Fitting
2 in x 1-1/2 in
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
2 in
Overall Length
3 11/16 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
1 1/2 in

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 11/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.