Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress adapter, 3/4" x 3/4"

  • Mfr # 90240

  • Zoro # G9683725


product price: $73.99
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90240
Zoro #
G9683725
UPC #
691514902401
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
2 11/16 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Max. Pressure
200 psi
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Adapter
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Male Pipe Thread
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Stainless Steel
O-Ring Material
EPDM
Material Grade
316
Fitting Shape
Straight
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 11/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.