Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress cap, 1/2"

  • Mfr # 90390

  • Zoro # G0566391


product price: $43.85
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90390
Zoro #
G0566391
UPC #
691514903903
Country of Origin
Germany

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compatible Pipe Size
1/2 in
Overall Length
2 5/32 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Pipe Fitting Connection Type
Press
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Cap
Standards
ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Fitting Material
Stainless Steel
Fitting Shape
Cap
Material Grade
316
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water

Description

Crimp Fitting Cap, Application Potable Water, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 2 5/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.