Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress cap, 1/2"

  • Mfr # 95390

  • Zoro # G9679175


product price: $40.15
/ea

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95390
Zoro #
G9679175
UPC #
691514953908
Country of Origin
Germany

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
2 5/32 in
Compatible Pipe Size
1/2 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Specific Pipe Fitting Shape
Cap
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Compliance
CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
Pipe Fitting Connection Type
Press
Standards
ASTM A312, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
O-Ring Material
FKM
Maximum Operating Pressure
200 psi
Fitting Material
Stainless Steel
Fitting Shape
Cap
Material Grade
304
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Fitting Cap, Application Potable Water, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 5/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, Minimum Operating Temperature 0 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.