Zoro Homepage

Viega MegaPress coupling No stop, 1/2" x 1/2"

  • Mfr # 95310

  • Zoro # G9683095


product price: $36.79
/ea

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95310
Zoro #
G9683095
UPC #
691514953106
Country of Origin
Germany

Dimensions

Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Overall Length
2 23/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Coupling Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Standards
ASTM A312, CRN 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA/ASME B31, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Specific Pipe Fitting Shape
Coupling
Compliance
CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Straight
Material Grade
304
Application
Non-Potable Water
O-Ring Material
FKM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Connector Type
Coupling
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Coupling Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 2 23/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.