Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress coupling With stop, 1" x 1"

  • Mfr # 95295

  • Zoro # G8477887


product price: $48.95
/ea

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95295
Zoro #
G8477887
UPC #
691514952956
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Pipe Size (Fittings)
1" x 1"
Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
1 in
Overall Length
3 1/4 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Coupling Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Pipe Fitting Connection Type
Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Compliance
CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
Specific Pipe Fitting Shape
Coupling
Standards
ASTM A312, CRN 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA/ASME B31, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Max. Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Press-Fit
Includes Center Stop
Rolled Center Stop
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Fitting Material
Stainless Steel
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Material Grade
304
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
Rolled Center Stop

Description

Crimp Coupling Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 3 1/4 in, Includes Center Stop Rolled Center Stop, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.