Zoro Homepage

Viega MegaPress reducer, 2" x 1-1/2"

  • Mfr # 26045

  • Zoro # G4574827


product price: $64.79
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2 in x 1-1/2 in
Pipe Size - Pipe Fitting
2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26045
Zoro #
G4574827
UPC #
691514260457
Country of Origin
Germany

Dimensions

Tube Size
2 in x 1-1/2 in
Pipe Size - Pipe Fitting
2 in x 1-1/2 in
Pipe Size (Fittings)
2" x 1-1/2"
Overall Length
4 13/16 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Max. Pressure
200 psi
Pipe Fitting Connection Type
Street x Press
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Fitting Shape
Straight
Fitting Material
Steel
Application
Non-Potable Water
Fitting Side A Connection Type
FTG
O-Ring Material
EPDM
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Side B Connection Type
Press-Fit
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
FTG
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Material Steel, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 13/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.