Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress reducer, 2" x 1-1/4"

  • Mfr # 26040

  • Zoro # G4574836


product price: $56.65
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2" x 1-1/4"
Pipe Size - Pipe Fitting
2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26040
Zoro #
G4574836
UPC #
691514260402
Country of Origin
Germany

Dimensions

Tube Size
2" x 1-1/4"
Pipe Size - Pipe Fitting
2 in x 1-1/4 in
Pipe Size (Fittings)
2" x 1-1/4"
Overall Length
4 13/16 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Specific Pipe Fitting Shape
Reducer
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Street x Press
Max. Pressure
200 psi
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
200 psi
Fitting Material
Steel
Maximum Operating Temperature
250 Degrees F
Application
Non-Potable Water
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Zinc Nickel-Plated
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
For Media Type
Non-Potable Water
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
FTG
Finish
Zinc Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Material Steel, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 13/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.