Viega MegaPress tee, 1-1/4" x 1-1/4" x 1-1/4"

  • Mfr # 25315

  • Zoro # G4574571


product price: $64.99
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Tube Size
1-1/4" x 1-1/4" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/4 in x 1-1/4 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25315
Zoro #
G4574571
UPC #
691514253152
Country of Origin
Germany

Dimensions

Tube Size
1-1/4" x 1-1/4" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/4 in x 1-1/4 in x 1-1/4 in
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1-1/4"
Fitting Side B Pipe Size
1 1/4 in
Overall Length
6 15/32 in
Fitting Side A Pipe Size
1 1/4 in
Fitting Side C Pipe Size
1 1/4 in
Fitting Side 3 Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Standards
ABS, CRN 0A14541.5 A/B, FM, FM Class 1920, IAPMO PS 117, IAPMO/UMC, IAPMO/UPC, ICC/IMC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Press
Fitting Side C Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Application
Air, Non-Potable Water
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Tee
Fitting Material
Steel
Compatible Tube Material
Steel
Fitting Side B Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air, Non-Potable Water
Fitting Side 3 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.