Zoro Homepage

Viega MegaPress tee, 1" x 1" x 3/4"

  • Mfr # 25340

  • Zoro # G4700930


product price: $41.15
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 1 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25340
Zoro #
G4700930
UPC #
691514253404
Country of Origin
Germany

Dimensions

Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 1 in x 3/4 in
Pipe Size (Fittings)
1" x 1" x 3/4"
Fitting Side C Pipe Size
3/4 in
Fitting Side B Pipe Size
1 in
Overall Length
5 5/32 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
1 in

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.