Zoro Homepage

Viega MegaPress tee, 3/4" x 3/4" x 3/4"

  • Mfr # 90110

  • Zoro # G9683689


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
3/4 in x 3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90110
Zoro #
G9683689
UPC #
691514901107
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4" x 3/4"
Fitting Side B Pipe Size
3/4 in
Overall Length
4 17/32 in
Fitting Side C Pipe Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 3 Pipe Size
3/4 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Press x Press
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO PS 117, IAPMO/UPC, ICC International Plumbing Code (IPC), ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Specific Pipe Fitting Shape
Tee
Max. Pressure
200 psi
Material Grade
316
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Maximum Operating Pressure
200 psi
Fitting Shape
Tee
Fitting Side C Connection Type
Press-Fit
Operating Pressure - Maximum
200 psi
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.