Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress XL 45 elbow, 3" x 3"

  • Mfr # 26535

  • Zoro # G5248579


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26535
Zoro #
G5248579
UPC #
691514265353
Country of Origin
Germany

Dimensions

Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side B Pipe Size
3 in
Fitting Side A Pipe Size
3 in
Fitting Side 1 Pipe Size
3 in
Fitting Side 2 Pipe Size
3 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
FM, LC1002, PS117, TSSA, UL Listed
Temp. Range
14 Degrees to 284 Degrees F
Compatible Tool Brand
Viega
Fitting Shape
45 Degrees Elbow
O-Ring Material
FKM
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Fitting Side B Connection Type
Press-Fit
Fitting Material
Steel
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
284 Degrees F
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
284 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi

Description

Crimp Elbow Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.