Zoro Homepage

Viega MegaPress XL adapter, 4" x 4"

  • Mfr # 26650

  • Zoro # G5183941


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650
Zoro #
G5183941
UPC #
691514266503
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side B Pipe Size
4 in
Overall Length
6 3/16 in
Fitting Side 2 Pipe Size
4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Max. Pressure
200 psi
Standards
FM, LC1002, PS117, TSSA, UL Listed
Pipe Fitting Connection Type
Press x Male Pipe Thread
Temp. Range
14 Degrees to 284 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
O-Ring Material
FKM
Compatible Tool Brand
Viega
Maximum Operating Pressure
200 psi
Application
Non-Potable Water
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
14 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Material
Steel
Fitting Side B Connection Type
MNPT
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
284 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Non-Potable Water
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
Operating Temperature - Minimum
14 Degrees F

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Steel, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 6 3/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.