Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress XL cap, 4"

  • Mfr # 26770

  • Zoro # G5161261


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26770
Zoro #
G5161261
UPC #
691514267708
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Compatible Pipe Size
4 in
Overall Length
4 21/32 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Pipe Fitting Connection Type
Press
Standards
FM, LC1002, PS117, TSSA, UL Listed
Temp. Range
14 Degrees to 284 Degrees F
Specific Pipe Fitting Shape
Cap
Max. Pressure
200 psi
Fitting Material
Steel
Fitting Shape
Cap
Maximum Operating Pressure
200 psi
O-Ring Material
FKM
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
284 Degrees F
Compatible Pipe Material
Carbon Steel
Application
Non-Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
284 Degrees F
Operating Temperature - Minimum
14 Degrees F
For Media Type
Non-Potable Water

Description

Crimp Fitting Cap, Application Non-Potable Water, Compatible Pipe Size 4 in, Fitting Connection Type Press-fit, Fitting Material Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 4 21/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL Listed, Compatible Pipe Material Carbon Steel, Minimum Operating Temperature 14 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.