Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress XL reducer, 4" x 1-1/2"

  • Mfr # 26740

  • Zoro # G5225320


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
FTG x Press
Tube Size
4 in
Pipe Size - Pipe Fitting
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26740
Zoro #
G5225320
UPC #
691514267401
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
7 15/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Copper Tube Size
4 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
FTG x Press
Standards
FM, LC1002, PS117, TSSA, UL Listed
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
FTG x Press
Max. Pressure
200 psi
Temp. Range
14 Degrees to 284 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
Application
Non-Potable Water
Maximum Operating Temperature
284 Degrees F
Fitting Shape
Straight
Compatible Tool Brand
Viega
Fitting Side A Connection Type
FTG
Fitting Material
Steel
Finish/Coating
Zinc Nickel-Plated
O-Ring Material
FKM
Minimum Operating Temperature
14 Degrees F
Finish
Zinc Nickel-Plated
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
284 Degrees F
Fitting Side 1 Connection Type
FTG
Operating Pressure - Maximum
200 psi
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Connector Type
Reducer

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Material Steel, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 7 15/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.