Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPress XL tee, 4" x 4" x 4"

  • Mfr # 26570

  • Zoro # G5265397


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Tube Size
4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26570
Zoro #
G5265397
UPC #
691514265704
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 4 in
Pipe Size (Fittings)
4" x 4" x 4"
Fitting Side A Pipe Size
4 in
Fitting Side C Pipe Size
4 in
Fitting Side B Pipe Size
4 in
Overall Length
12 13/16 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 3 Pipe Size
4 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Press x Press x Press
Pipe Fitting Connection Type
Press x Press x Press
Standards
FM, LC1002, PS117, TSSA, UL Listed
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Tee
Temp. Range
14 Degrees to 284 Degrees F
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
14 Degrees F
Fitting Side A Connection Type
Press-Fit
Compatible Tool Brand
Viega MegaPress, Viega
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
Fitting Side C Connection Type
Press-Fit
Fitting Material
Steel
Application
Non-Potable Water
O-Ring Material
FKM
Maximum Operating Temperature
284 Degrees F
Fitting Shape
Tee
Compatible Tube Material
Steel
Operating Temperature - Minimum
14 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
284 Degrees F
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
For Media Type
Non-Potable Water

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 12 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.