Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega MegaPressG reducer, 1-1/2" x 1-1/4"

  • Mfr # 26026

  • Zoro # G5035511


product price: $51.69
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26026
Zoro #
G5035511
UPC #
691514260266
Country of Origin
Germany

Dimensions

Tube Size
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/4 in
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Length
4 17/32 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/4 in

Details

Item
Crimp Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Street x Press
Basic Pipe Fitting Material
Metal
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036
Specific Pipe Fitting Shape
Reducer
Max. Pressure
125 psi
Standards
ABS, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58
Temp. Range
-40 Degrees to 180 Degrees F
Application
Air, Fuel, Natural Gas
Fitting Side B Connection Type
Press-Fit
O-Ring Material
HNBR
Resistance Properties
Chemical-Resistant, Heat-Resistant, Oil-Resistant
Minimum Operating Temperature
40 Degrees F
Fitting Material
Steel
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
180 Degrees F
Fitting Shape
Straight
Finish/Coating
Zinc Nickel-Plated
Operating Temperature - Maximum
180 Degrees F
Finish
Zinc Nickel-Plated
Connector Type
Reducer
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
40 Degrees F
For Media Type
Compressed Air, Fuels, Gases
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
FTG

Description

Crimp Fitting, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Steel, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.