Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/4"

  • Mfr # 25376

  • Zoro # G5003555


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2" x 1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25376
Zoro #
G5003555
UPC #
691514253763
Country of Origin
Germany

Dimensions

Tube Size
1-1/2" x 1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in x 1-1/4 in
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1-1/4"
Overall Length
6 7/8 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side C Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 3 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/2 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Tee
Max. Pressure
125 psi
Standards
ABS, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, IAPMO/UPC, ICC/IMC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Finish/Coating
Zinc Nickel-Plated
Fitting Side C Connection Type
Press-Fit
Application
Non-Potable Water
Fitting Side B Connection Type
Press-Fit
O-Ring Material
HNBR
Fitting Side A Connection Type
Press-Fit
Fitting Material
Steel
Compatible Tube Material
Steel
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Shape
Tee
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
125 psi
Finish
Zinc Nickel-Plated
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Maximum
180 Degrees F
Connector Type
Reducer
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
40 Degrees F

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.