Zoro Homepage

Viega ProPress 45 elbow, 1-1/2" x 1-1/2"

  • Mfr # 77038

  • Zoro # G3957339


product price: $40.49
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77038
Zoro #
G3957339
UPC #
691514770383
Country of Origin
United States

Dimensions

Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
ASTM B75, ASTM B88
Temp. Range
0 Degrees to 250 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Fitting Material
Copper
Fitting Shape
45 Degrees Elbow
Fitting Side B Connection Type
Press-Fit
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Center Stop Type
Dimple Center Stop
Connector Type
Coupling

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.