Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress 90 street elbow, 3/4" x 3/4"

  • Mfr # 77052

  • Zoro # G3957217


product price: $7.15
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77052
Zoro #
G3957217
UPC #
691514770529
Country of Origin
United States

Dimensions

Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Pipe Fitting Connection Type
Press x Street
Standards
ASTM B75, ASTM B88
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Elbow
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Maximum Operating Pressure
200 psi
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Side B Connection Type
FTG
Application
Potable Water
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop
Fitting Side 2 Connection Type
FTG

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.