Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress adapter, 1-1/2" x 1-1/2"

  • Mfr # 79415

  • Zoro # G3103667


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Male Pipe Thread
Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79415
Zoro #
G3103667
UPC #
691514794150
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Fitting Side A Copper Tube Size
1 1/2 in
Overall Length
2 29/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Male Pipe Thread
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Standards
ABS, CRN, CRN 0A14541.5 A/B/C, CSA, CSA MSE-13, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1037, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed, ULC/ORD 213
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Street x Male Pipe Thread
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
FTG
Application
Potable Water
Fitting Material
Bronze
Fitting Shape
Straight
O-Ring Material
EPDM
Fitting Side B Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
FTG
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 29/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.