Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress ball valve, 1-1/2" x 1-1/2"

  • Mfr # 24020

  • Zoro # G8867555


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24020
Zoro #
G8867555
UPC #
691514240206
Country of Origin
Italy

Dimensions

Pipe Size
1 1/2 in
Overall Length
5.62 in
Connection Size - Side 2
1 1/2 in
Handle Length
6.22 in
Handle Height
3.11 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Material
Brass
Standards
13D and 13R
Seat Material
PTFE
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 250 Degrees F
Stem Type
Blowout Proof
Body Material
Bronze
Max. Pressure
200 PSI CWP
Features
Smart Connect
Handle Material
Zinc Plated Steel with Vinyl Grip
Handle Type
Lever
Seal Material
EPDM
Products By Industry
General Approach
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Vacuum Service Rating
-29.2 in Hg
Color - Valve Handle
Red
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
15 PSI WSP
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.