Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress ball valve, 1-1/4" x 1-1/4"

  • Mfr # 24015

  • Zoro # G8867546


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24015
Zoro #
G8867546
UPC #
691514240152
Country of Origin
Italy

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.62 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Length
6.22 in
Handle Height
2.87 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Seat Material
PTFE
Stem Type
Blowout Proof
Stem Material
Brass
Max. Pressure
200 PSI CWP
Standards
13D and 13R
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Smart Connect
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Bronze
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Temp. Range
0 Degrees F to 250 Degrees F
Seal Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Press
Vacuum Service Rating
-29.2 in Hg
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
15 PSI WSP
Color - Valve Handle
Red
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.