Zoro Homepage

Viega ProPress ball valve, 1/2" x 1/2"

  • Mfr # 24000

  • Zoro # G8867512


product price: $27.95
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24000
Zoro #
G8867512
UPC #
691514240008
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in
Overall Length
3.16 in
Connection Size - Side 1
1/2 in
Handle Height
1.69 in
Handle Length
3.94 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Material
Brass
Max. Pressure
200 PSI CWP
Handle Type
Lever
Temp. Range
0 Degrees F to 250 Degrees F
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Material
Bronze
Standards
13D and 13R
Features
Smart Connect
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Type
Blowout Proof
Seal Material
EPDM
Products By Industry
General Approach
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Red
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.2 in Hg
Connection Type - Side 1
Press
Maximum Pressure - Steam
15 PSI WSP
Connection Type - Side 2
Press
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.