Zoro Homepage

Viega ProPress ball valve, 1/2" x 1/2"

  • Mfr # 81080

  • Zoro # G3268955


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81080
Zoro #
G3268955
UPC #
691514810805
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3.56 in
Handle Length
5.55 in
Handle Height
2.44 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Body Material
Stainless Steel
Seat Material
PTFE
Max. Pressure
200 PSI CWP
Temp. Range
0 Degrees F to 250 Degrees F
Stem Material
316 Stainless Steel
Stem Type
Blowout Proof
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, CSA B125.3: Plumbing Fittings (valves), IAPMO PS117, NSF/ANSI 61, NSF 372
Ball Valve Product Group
Manual
Standards
ASME B31.1
Handle Type
Lever
Features
Smart Connect
Handle Material
Zinc Plated Steel with Vinyl Grip
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Press
Maximum Pressure - Steam
15 PSI WSP
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.2 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.