Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress ball valve, 3/4" x 3/4"

  • Mfr # 24005

  • Zoro # G8867521


product price: $43.25
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24005
Zoro #
G8867521
UPC #
691514240053
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in
Overall Length
3.72 in
Connection Size - Side 1
3/4 in
Handle Height
4.72 in
Handle Length
1.97 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Standards
13D and 13R
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Seat Material
PTFE
Body Material
Bronze
Handle Type
Lever
Max. Pressure
200 PSI CWP
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 250 Degrees F
Stem Material
Brass
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Smart Connect
Stem Type
Blowout Proof
Seal Material
EPDM
Products By Industry
General Approach
Color - Valve Handle
Red
Maximum Pressure - Steam
15 PSI WSP
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Press
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.2 in Hg
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.