Viega ProPress di-electric union, 1-1/2" x 1-1/2"

  • Mfr # 79175

  • Zoro # G2316666


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Female Pipe Thread
Pipe Size - Pipe Fitting
1-1/2"
Max. Pressure
200 psi
Standards
13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79175
Zoro #
G2316666
UPC #
691514791753
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2" x 1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Overall Length
3 1/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Dielectric Union
Fitting Connection Type
Press x Female Pipe Thread
Max. Pressure
200 psi
Standards
13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x Female Pipe Thread
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Specific Fitting Shape
Dielectric Union
Specific Pipe Fitting Shape
Dielectric Union
Tube Fitting Material
Bronze
Temp. Range
0 Degrees to 250 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Application
Potable Water
Fitting Shape
Di-Electric Union
Fitting Material
Bronze
Fitting Side B Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Connector Type
Union
Center Stop Type
Dimple Center Stop

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Overall Length 3 1/8 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.