Zoro Homepage

Viega ProPress di-electric union, 1/2" x 1/2"

  • Mfr # 79155

  • Zoro # G1037066


product price: $54.99
/ea

Key Features

Fitting Connection Type
Press x Female Pipe Thread
Pipe Size - Pipe Fitting
1/2"
Max. Pressure
200 psi
Standards
13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79155
Zoro #
G1037066
UPC #
691514791555
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2" x 1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Overall Length
2 1/4 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Dielectric Union
Fitting Connection Type
Press x Female Pipe Thread
Max. Pressure
200 psi
Standards
13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Female Pipe Thread
Temp. Range
0 Degrees to 250 Degrees F
Specific Fitting Shape
Dielectric Union
Tube Fitting Material
Bronze
Basic Pipe Fitting Shape
Union
O-Ring Material
EPDM
Application
Potable Water
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Di-Electric Union
Fitting Side B Connection Type
FNPT
Fitting Material
Bronze
Minimum Operating Temperature
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Center Stop Type
Dimple Center Stop

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Overall Length 2 1/4 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.