Zoro Homepage

Viega ProPress reducer, 2" x 3/4"

  • Mfr # 85217

  • Zoro # G9582365


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2 in x 3/4 in
Pipe Size - Pipe Fitting
2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85217
Zoro #
G9582365
UPC #
691514852171
Country of Origin
Germany

Dimensions

Tube Size
2 in x 3/4 in
Pipe Size - Pipe Fitting
2 in x 3/4 in
Pipe Size (Fittings)
2" x 3/4"
Fitting Side B Pipe Size
3/4 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
3/4 in

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 3/4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.